Beli water pumps di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Enerpac Cordless Pump Kit, 3/2 Man. Valve, 115V ChargerDeskripsi:Product Lines : Industrial ToolsThe XC-Series cordless pump is ideal for jobs that require a combination of portability, speed, and safety. These cordless pumps are perfect for remote locations without access to power, but also indoors where trip hazards, ergonomics or size is a concern. The XC-Series cordless pump is compatible with all Enerpac hydraulic tools and small to medium sized cylinders.Lightweight design with integrated handle and carrying strap for portabilityBladder reservoir prevents contamination and allows pump usage in any positionPowerful ½ horsepower motor and 28 volt Lithium-Ion battery deliver exceptional speed and run timeHigh-strength fiberglass reinforced composite shroud for superior durability in demanding job site environmentsCordless technology eliminates tripping hazards found in other electric or air powered pumpsThe Lithium-Ion battery provides superior run time, even under extreme job site conditions.*- 279 cuts of 3/8 inch reinforcing bar using the WHC750 Cutter- 112 lifts with the WR5 Spreader- 44 splits on 1-inch, grade 8 nuts using the NC3241 Nut Splitter- 28 lifts of an RC104*Actual number of cycles per charge will vary depending on condition of tool, battery and ambient conditions. Battery life with double-acting tools is approximately 75% of that for comparable, single-acting tools.The XC-Series cordless pump is CSA and CE compliantatribut:
- Maximum Operating Pressure (bar): 700
- Cylinder Compatability: Single-acting
- Maximum Flow at Rated Pressure (L/minute): 0.25
- Output Flow Rate No-load (L/minute): 2.0
- Charger Voltage (V): AC 115
- Duty cycle: Intermittent
- Motor Size (Hp): 0.5
- Number of Outlets: 1
- Output Flow Rate Load (L/minute): 0.25
- Power Source: Battery
- Valve Function: Advance / Hold / Retract
- Valve Operation: Manual
- Valve Type: 3-way, 2-position
- Kennedy Hydraulic Nut Splitter SetDeskripsi:The hydraulic ram provides up to 10 tonnes of direct non-twisting application of thrust that is more effective and secure than a mechanical thrust screw. Fully threaded body allows for quick and easy height adjustment. The splitter bodies are manufactured from carbon steel. 8 Piece Set contents: 1x hydraulic ram. 1x splitter body 3/8 Inch diameter capacity. 1x splitter body 1/2 Inch diameter capacity. 1x splitter body 5/8 Inch diameter capacity. 1x splitter body 3/4 Inch diameter capacity. 1x splitter body 1 Inch diameter capacity. 1x threaded attachment sleeve. 1x oil bottle.atribut:
- Product Number: HNS100
- Pressure Application: Hydraulic
- Material: Steel
- Maximum Nut Capacity: 25
- Nut Capacity (mm): 10 to 25
- Includes: Hydraulic Ram Oil Bottle Splitter 10mm Splitter 13mm Splitter 16mm Splitter 19mm Splitter 25mm Threaded Attachment sleeve
- Minimum Nut Capacity: 10mm
- Part Number: KEN5034300K
- HITACHI Automatic Pump for Shallow WellDeskripsi:Automatic Pumps For Shallow Well dengan spesifikasi flowrate capacity 31-56 L/M adalah pompa air dari brand Hitachi untuk kebutuhan industri dan bisnis andaatribut:
- Elevation Difference (m): 2
- KRISBOW Mesin Pemotong Rumput Tanpa KabelDeskripsi:Cordless Grass Trimmer 230mm 18Vatribut:
- Battery Lithium Ion (AH): 2
- Voltage (V): 18
- Cutting Width (mm): 230
- Telescopic Length (mm): 300
- No Load Speed (rpm): 10000
- SUN RUN Hydraulic Nut SplitterDeskripsi:NSC SeriesHydraulic Nut Splitter-Specially designed "tool steel" cutter blade penetrates the nut to the pricese point where it cracks, stopping short of the bolt threads-Applications include servicing trucks, piping industry, tank cleaning, petrochemical, steel construction and mining-Heavy duty chisels can be reground-Sing acting, spring return cylinder-Unique angled head allows flush access-Compact and ergonomic design, easy to useatribut:
- Maximum Operating Pressure (bar): 700
- Enerpac Square-Drive Hydraulic Torque Wrenches & SocketsDeskripsi:Square-drive hydraulic torque wrenches connect to a hydraulic pump and convert fluid pressure into force for turning fasteners. The pump allows setting the pressure to deliver the required torque to the wrench. The square drive of the wrench accepts interchangeable hydraulic torque wrench sockets to match different-sized nuts and bolts. These wrenches turn the fastener from one end while a backup spanner locks down the other end, so the wrench can tighten or loosen the fastener and not just spin it.atribut:
- UNSPSC: 27111715
- Enerpac Pneumatic Torque WrenchDeskripsi:- Productivity, Safety, Convenience- High speed continuous rotation for constant torque output- Low friction planetary gearbox design minimizes wear and extends uptime- Ergonomic, low vibration design reduces fatigue and the risk of vibration related injuries for the operator- Low noise air motor provides quiet, consistent performance for indoor and outdoor applications- Provided with standard reaction arm; wide assortment of custom arms and accessories are available- Available with or without Filter-Regulator-Lubricator (FRL)- Unique calibration certificate provided with each toolatribut:
- Square Drive (in): 1
- Maximum Torque Output (ft.lbs): 2000
- Maximum Speed (RPMs): 8
- Maximum Torque Output (N m): 2712
- Minimum Torque (N m): 678
- Minimum Torque (ft-lbs): 500
- Enerpac Cordless Hydraulic PumpDeskripsi:Product Lines : Industrial ToolsThe XC-Series cordless pump is ideal for jobs that require a combination of portability, speed, and safety. These cordless pumps are perfect for remote locations without access to power, but also indoors where trip hazards, ergonomics or size is a concern. The XC-Series cordless pump is compatible with all Enerpac hydraulic tools and small to medium sized cylinders.Lightweight design with integrated handle and carrying strap for portabilityBladder reservoir prevents contamination and allows pump usage in any positionPowerful ½ horsepower motor and 28 volt Lithium-Ion battery deliver exceptional speed and run timeHigh-strength fiberglass reinforced composite shroud for superior durability in demanding job site environmentsCordless technology eliminates tripping hazards found in other electric or air powered pumpsThe Lithium-Ion battery provides superior run time, even under extreme job site conditions.*- 279 cuts of 3/8 inch reinforcing bar using the WHC750 Cutter- 112 lifts with the WR5 Spreader- 44 splits on 1-inch, grade 8 nuts using the NC3241 Nut Splitter- 28 lifts of an RC104*Actual number of cycles per charge will vary depending on condition of tool, battery and ambient conditions. Battery life with double-acting tools is approximately 75% of that for comparable, single-acting tools.The XC-Series cordless pump is CSA and CE compliantatribut:
- Valve Type: 4-way, 3-position
- Power Source: Battery
- Maximum Operating Pressure (bar): 700
- Duty cycle: Intermittent
- Valve Function: Advance / Neutral / Retract
- Cylinder Compatability: Double-acting
- Maximum Flow at Rated Pressure (L/minute): 0.25
- Motor Size (Hp): 0.5
- Number of Outlets: 2
- Output Flow Rate (L/minute): 0.50 at 140bar, 0.25 at 700bar
- Output Flow Rate Load (L/minute): 0.25
- Output Flow Rate No-load (L/minute): 2.0
- Valve Operation: Manual
- Blue Eagle Face Shield dengan Visoratribut:
- Material: Polycarbonate
- CRC Silicone GreaseDeskripsi:CRC SILICONE GREASEGemuk berbasis silikon yang dirancang untuk menyegel, melumasi, dan kedap air pada o-ring serta bagian karet dan plastik lainnya. Mengisolasi katup, kontak listrik, busi, terminal baterai dan komponen lainnya dari kelembapan serta melindungi terhadap korosi. Telah teruji aman untuk kontak tak terduga pada industri makanan.atribut:
- Size (ml): 75
- TACO Hydronic Circulating PumpDeskripsi:Standard hydronic circulating pumps have fewer replaceable wear parts than 3-piece circulating pumps. These pumps are mounted to the pipe in-line near the water heater or boiler.
- epower700 Square Torque Wrenchatribut:
- Accuracy (%): ± 3
Daftar Harga water pumps Terbaru January 2026
| Enerpac Cordless Pump Kit, 3/2 Man. Valve, 115V Charger | Rp75.999.900 |
| KRISBOW Kompresor Angin | Rp1.799.900 |
| Kennedy Hydraulic Nut Splitter Set | Rp8.799.900 |
| HITACHI Automatic Pump for Shallow Well | Rp2.799.900 |
| ASPIRA Saringan Oli | Rp21.900 |
| TONE Pokayoke Torque Wrench Preset Type | Rp7.299.900 |
| KRISBOW Mesin Pemotong Rumput Tanpa Kabel | Rp1.499.900 |
| SUN RUN Hydraulic Nut Splitter | Rp9.999.900 |
| Enerpac Square-Drive Hydraulic Torque Wrenches & Sockets | Rp169.999.900 |
| Enerpac Pneumatic Torque Wrench | Rp249.999.900 |
Data diperbarui pada 25/01/2026 (Harga belum termasuk PPN)






























































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Pelindung%20Wajah/Jenis%20Tertutup/Blue%20Eagle%20Face%20Shield%20dengan%20Visor/P103096005-1.jpg)